Beli wera screwdrivers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEX Hyper Bit
    28%
    Mulai

    Rp52.900

  2. TOTAL Insulated Hand Tool
    Mulai

    Rp219.900

    TOTAL Insulated Hand Tool
    Deskripsi:
    The entire tools set come pack in a dedicated BMC certified box: 1 pc Insulated Long Nose Pliers: 160mm (6inch) 1 pc Insulated Diagonal Cutting Pliers: 160mm (6inch) 1 pc Insulated Combination Pliers: 180mm (7inch) 1 pc Insulated Adjustable Wrench: 250mm (10inch) 3 pcs Insulated Slotted Screwdriver: SL3.0x75mm, SL4.0x100mm, SL5.5x125mm 2 pcs Insulated Phillips Screwdriver: PH1x80mm, PH2x100mm 14 pcs Insulated Hexagon Sockets (1/2inch): 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm 2 pcs Insulated Extension Bars (1/2inch): 125mm, 250mm 1 pc 1/2inch Insulated Ratchet Wrench
  3. ANEX Bit Holder Handle (Small Handle)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp99.900

    ANEX Bit Holder Handle (Small Handle)
    Deskripsi:
    atribut:
    • Total Length: 78mm
  4. ANEX Bit Slim Tube Color
    20%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp71.900

    ANEX Bit Slim Tube Color
    Deskripsi:
    -Prevent short circuits caused by contact of the shaft-Prevents scratching of the periphery when working-You can understand the size by tube color-For working with screw in tight spaces such as for a control panel, etc.
  5. WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Mulai

    Rp1.999.900

    WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Deskripsi:
    The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.
    atribut:
    • Insulated: Insulated
    • Measurement Type: SAE
  6. ANEX Hexagon Bit
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    ANEX Hexagon Bit
    Deskripsi:
    -Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
  7. ANEX Screwdriver for Broken Screws
    Rating:
    100% of 100
    (5)
    Mulai

    Rp81.900

    ANEX Screwdriver for Broken Screws
    Deskripsi:
    With a special tip shape, you can rotate a stripped screw.
  8. Vessel Diamond Rigid Step Bit (Mata Obeng)
    Mulai

    Rp81.900

    Vessel Diamond Rigid Step Bit (Mata Obeng)
    Deskripsi:
    The tip of the blade is coated with diamond particles to bite into the screw. The entire bit is electroless nickel plated to protect it from rust. No magnet required, ideal for drilling and screw work where iron dust is undesirable. The cutting edge makes it easy to see the screw head and where to drive it in. The torsion of the neck absorbs shock when seated. New bit material: die-hard steel, with strength and toughness up to HRC62.
    atribut:
    • Cutting edge magnet: None
    • Double-headed Function: One head
    • Hex Size across Flats (mm): 6.35
    • Tip Size: 2
    • Type: Stepped
  9. WERA Screwdriver Phillips (Obeng)
    Mulai

    Rp399.900

    WERA Screwdriver Phillips (Obeng)
    Deskripsi:
    General purpose Phillips screwdrivers come in an assortment of Phillips tip sizes for use in a variety of applications. Phillips screwdrivers have a Phillips-style tip at the end of the shaft that is cross shaped and is inserted into the Phillips indentation in the screwhead and the handle is turned to rotate the screw.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Grip Style: Ergonomic
    • Handle Color: Red; Yellow
    • Handle Material: Plastic
    • Insulated: Yes
    • Magnetized Tip: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Replaceable Shank: No
    • Shank Finish: Insulated
    • Shank Shape: Round
    • Standards: IEC 60900
    • Tether Ready: No
    • Tip Style: Phillips
  10. ANEX Color Bit
    35%
    Mulai

    Rp49.900

    ANEX Color Bit
    Deskripsi:
    -Easy to distinguish tip size from color.-Non-coated both end and blade edge precision is outstanding.
  11. ANEX Screwdriver with Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    ANEX Screwdriver with Bit
    Deskripsi:
    -It supports electric screwdriver bits and 6.35mm hexagonal shaft bit.-The bit can be inserted deeply to suppress it from shaking which enables stable screwing.-Ideal for screwing precision equipment.
    atribut:
    • Blade Edge: (+)00, 0, 1, 2
    • Shaft Length (mm): 65
    • Total Length (mm): 114
  12. ANEX Slim Tube Color Bit
    Mulai

    Rp94.900

    ANEX Slim Tube Color Bit
    atribut:
    • Material: Chromium molybdenum vanadium steel, crosslinked polyolefin resin
    • Shank Diameter (mm): 6.35
    • Tip: Magnet included
    • Tip Magnet: Magnetic
    • Total Length (mm): 65
  13. ANEX Color Slim Torsion Bit ACTM2000 Series
    31%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

    ANEX Color Slim Torsion Bit ACTM2000 Series
    Deskripsi:
    -A three-blade torsion structure that is resistant to bending and snapping enables stable screw fastening work with little core displacement.-A slim tip type that is easy to see the screw head.
    atribut:
    • Blade Edge: (+)2
  14. ANEX Very Short Box Bit
    Mulai

    Rp48.900

    ANEX Very Short Box Bit
    atribut:
    • Bit Material: chrome/molybdenum/vanadium steel
    • Drive Angle (mm): 6.35
    • Shank Diameter (mm): H6.35
  15. ANEX Ryujin Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    ANEX Ryujin Bit
    Deskripsi:
    -Optimum for work in narrow place as the screw head is easy to see.-Absorbs shock at the torsion part.-Difficult to rust with a glossy surface finish.
    atribut:
    • Blade Edge: (+)1
  16. TOLSEN Insulated Screwdriver Set (Obeng Isolasi)
    Mulai

    Rp17.900

    TOLSEN Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    - 1000V,VDE Certification- Two-component comfortable grip- Packing: PP hanger
  17. INGCO Insulated Hand Tools (Set Perkakas)
    Mulai

    Rp509.900

    INGCO Insulated Hand Tools (Set Perkakas)
    atribut:
    • Set Contents: 5 Pcs Insulated hand tools set Include: 1 Pcs 7inch Insulated Combination Pliers 1 Pcs 6inch Insulated Diagonal Cutting Pliers 1 Pcs 6” Insulated Long Nose Pliers 1 Pcs 6inch Insulated Wire Stripping Pliers 1 Pcs Test Pencil(Test voltage:100-500VAC)
Daftar Harga wera screwdrivers Terbaru October 2026
ANEX Hyper BitRp52.900
TOTAL Insulated Hand ToolRp219.900
WERA Precision Screwdriver (Obeng Presisi)Rp93.900
ANEX Bit Holder Handle (Small Handle)Rp99.900
ANEX Bit Slim Tube ColorRp71.900
ANEX Screwdriver BitRp23.900
WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)Rp1.999.900
WERA Precision Screwdriver ESD (Obeng Presisi)Rp159.900
ANEX Hexagon BitRp26.900
ANEX Screwdriver for Broken ScrewsRp81.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)